
For Sale, Plastic, 10 in x 14 in
Mfr # 842575
Zoro # G309206933
product price: $1.85
/pk 6, $0.31/eaSold in multiples of 6 for $11.10
Key Features
Legend
For Sale
Sign Material
Plastic
Height
10 in
Thickness
0.08 in
Sign Background Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842575
Zoro #
G309206933
UPC #
38902158819
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.08 in
Details
Item
Sign
Legend
For Sale
Sign Material
Plastic
Sign Background Color
Red
Printed Language
English
Legend Style
For Sale
Legend Color
White
Description
Grab attention with this For Sale Sign Red and White to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read. This sign is sure to help interested buyers make their choice.
- • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Especially for those far away or with impaired vision
- • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
- • Check local building code requirements for signs to ensure compliance before mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.