Zoro Homepage

For Sale, Polystyrene, 15 in x 19 in

  • Mfr # 842172

  • Zoro # G909206920


product price: $3.15
/pk 6, $0.53/ea
Sold in multiples of 6 for $18.90

Key Features

Legend
For Sale
Sign Material
Polystyrene
Height
15 in
Width
19 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842172
Zoro #
G909206920
UPC #
45899391983
Country of Origin
United States

Dimensions

Height
15 in
Width
19 in
Thickness
0.04 in

Details

Item
Sign
Legend
For Sale
Sign Material
Polystyrene
Sign Background Color
Black
Printed Language
English
Legend Style
Auto For Sale
Legend Color
Red

Description

Grab attention with this automobile for sale sign to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read. This sign is sure to help interested buyers make their choice.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.