Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Sale, Polystyrene, 15in x 19 in

  • Mfr # 842172

  • Zoro # G009947969


product price: $32.19
/ea

Key Features

Legend
For Sale
Sign Material
Polystyrene
Height
15in
Length
0.04 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842172
Zoro #
G009947969
UPC #
45899391983
Country of Origin
China

Dimensions

Height
15in
Length
0.04 in
Width
19 in

Details

Item
Sign
Legend
For Sale
Sign Material
Polystyrene
Sign Background Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.