Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gallery Display Items, 122188 Pict Quick Hangers, 6 Pack

  • Mfr # 387928

  • Zoro # G304040655


product price: $19.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387928
Zoro #
G304040655
UPC #
747925480257
Country of Origin
Taiwan, Province of China

Description

Features
  • Quick hangers
  • Assorted Color
  • Consists of 2 each of 10 lbs., 20 lbs. & 40 lbs.
  • 6 Pack
  • Dimension - 4.7 x 1.9 x 0.6 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.