This item is Discontinued.

This item is Discontinued.
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr #
811617
Zoro #
G3678478
UPC # 8236132427
Country of Origin United States
Category Hex Head Cap Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
811617
Zoro #
G3678478
UPC #
8236132427
Country of Origin
United States
Dimensions
Size
1/2"-13 x 3"
Details
System of Measurement
Inch
Finish
Galvanized
Item
Hex Bolt
Thread Type
USS Coarse
Point Type
Blunt
Primary Color
Silver
Package Type
C-Pak
Description
Hex bolts are machine bolts that have been designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood wood to metal or metal to metal applications. Galvanized grade 2 hex bolts are recommended for most general uses and are corrosion resistant. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.