Shop Alternate Products
This Product is Discontinued
Hillman
Grade 2 Hex Bolt, Steel (Discontinued)
Mfr # 811630
Zoro # G3682669
This Product is Discontinued
Key Features
- System of Measurement Inch
- Finish Hot-dipped Galvanized
- Size 1/2"-13 x 7"
- Thread Type USS Coarse
- Package Type C-Pak