This item is Discontinued.

Hillman Galv Hx Lags 5/16X5 812050

This item is Discontinued.

Hillman

Galv Hx Lags 5/16X5 (Discontinued)

Mfr # 812050
Zoro # G3677419
UPC # 8236133073
Country of Origin United States
Category Lag Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
812050
Zoro #
G3677419
UPC #
8236133073
Country of Origin
United States

Dimensions

Head Dia.
5/16"
Length
5"
Size
5/16"-18 x 5"

Details

System of Measurement
Inches
Material
Steel
Finish
Galvanized
Drive Type
External Hex
Head Type
Hex
Primary Color
Silver
Thread Type
USS Coarse
Package Type
C-Pak

Description

Galvanized hex lag screws provide superior weather and corrosion protection making it ideal for outdoor projects. Common applications include retaining walls deck frames and outdoor play equipment. This galvanized hex lag screw has coarse threads with a hexagonal drive and requires clearance above the fastener. The screw has a galvanized finish which contains more corrosion resistant properties allowing it to last longer than those made with traditional steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.