Shop HILLMAN
See all product information
Create Account
Galvanized Silver Picture Hanging Cord 75 lb 1 pk
- Mfr # 122067
- Zoro # G109200735
product price:
$
4.35
/pk of 10, $0.43/ea
Sold in multiples of 10 pks for
$43.50
Key Features
Material
Zinc
Color
Silver
Length
4.75 in
Height
0.39in
Item Type
Picture Hanging Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122067
- Zoro #
- G109200735
- UPC #
- 8236695830
- Country of Origin
- China
Dimensions
- Length
- 4.75 in
- Height
- 0.39in
Details
- Material
- Zinc
- Color
- Silver
- Item Type
- Picture Hanging Cord
- Features
- Use to hang most mirrors and frames
- Finish
- Galvanized
Description
Hillman Picture Hanging Wire is great for finishing up any at home or professional gallery. Hillman wire is sturdy and comes in a variety of sizes. *
- • 10'
- • Great for finishing up any at home or professional gallery
- • Sturdy and comes in a variety of sizes
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.