Zoro Homepage

Garage Sale, Plastic, 10 in x 14 in

  • Mfr # 842584

  • Zoro # G109206959


product price: $2.95
/pk 6, $0.49/ea
Sold in multiples of 6 for $17.70

Key Features

Legend
Garage Sale
Sign Material
Plastic
Height
10 in
Thickness
0.02 in
Legend Style
Garage Sale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842584
Zoro #
G109206959
UPC #
38902158956
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.02 in

Details

Item
Sign
Legend
Garage Sale
Sign Material
Plastic
Legend Style
Garage Sale
Sign Background Color
Blue
Legend Color
Yellow
Printed Language
English

Description

Grab attention with this yard sale sign ted and white (8 x 12 in.) to ensure that your yard sale is the most successful you've ever had. This functional sign even has space to write the date and address. These signs are sure to help buyers find your garage sale, maximizing your sales.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.