Zoro Homepage

Garage Sale, Plastic, 10.5 in x 24 in

  • Mfr # 842228

  • Zoro # G509206917


product price: $6.15
/pk 6, $1.03/ea
Sold in multiples of 6 for $36.90

Key Features

Legend
Garage Sale
Sign Material
Plastic
Height
10.5 in
Thickness
0.25 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842228
Zoro #
G509206917
UPC #
45899361917
Country of Origin
United States

Dimensions

Height
10.5 in
Width
24 in
Thickness
0.25 in

Details

Item
Sign
Legend
Garage Sale
Sign Material
Plastic
Sign Background Color
White
Legend Color
White
Printed Language
English
Legend Style
Garage Sale

Description

Grab attention with this arrow garage sale sign (6 x 24 in.) to ensure that your garage sale is the most successful you've ever had. This functional sign even has space to write the date and address. These signs are sure to help buyers find your garage sale, maximizing your sales.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.