Zoro Homepage

Garage Sale, Plastic, 11 in x 11 in

  • Mfr # 840169

  • Zoro # G009206967


product price: $1.95
/pk 6, $0.33/ea
Sold in multiples of 6 for $11.70

Key Features

Legend
Garage Sale
Sign Material
Plastic
Height
11 in
Legend Style
Garage Sale
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840169
Zoro #
G009206967
UPC #
45899386170
Country of Origin
United States

Dimensions

Height
11 in
Width
11 in

Details

Item
Sign
Legend
Garage Sale
Sign Material
Plastic
Legend Style
Garage Sale
Printed Language
English
Legend Color
Black
Sign Background Color
Yellow

Description

Grab attention with this Garage Sale Sign to ensure that your garage sale is the most successful you've ever had. This functional sign even has space to write the date and address. This sign is sure to help buyers find your garage sale, maximizing your sales.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.