Zoro Homepage

Garage Sale, Plastic, 8 in x 12 in

  • Mfr # 844720

  • Zoro # G309206926


product price: $11.15
/pk 6, $1.86/ea
Sold in multiples of 6 for $66.90

Key Features

Legend
Garage Sale
Sign Material
Plastic
Width
12 in
Printed Language
English
Legend Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844720
Zoro #
G309206926
UPC #
45899002131
Country of Origin
China

Dimensions

Height
8 in
Width
12 in

Details

Item
Sign Kit
Legend
Garage Sale
Sign Material
Plastic
Printed Language
English
Legend Color
White
Legend Style
Garage Sale

Description

Everything you need for a successful garage sale in this Garage Sale Kit. This kit includes signs, pre-labeled price stickers and custom price stickers. Garage sales have never been easier.


  • • Made of high quality plastic
  • • Durable and weather-resistant
  • • Contrasting colors attract attention
  • • Includes various colors to grab attention and color-code items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.