Zoro Homepage

Garage Sale, Plastic, 9.5 in x 12 in

  • Mfr # 848623

  • Zoro # G109206980


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 5 for $40.75

Key Features

Legend
Garage Sale
Sign Material
Plastic
Width
12 in
Thickness
1 in
Sign Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848623
Zoro #
G109206980
UPC #
45899317235
Country of Origin
China

Dimensions

Height
9.5 in
Width
12 in
Thickness
1 in

Details

Item
Sign Kit
Legend
Garage Sale
Sign Material
Plastic
Sign Background Color
Yellow
Legend Style
Garage Sale
Printed Language
English
Legend Color
Black

Description

Everything you need for a successful garage sale in this garage sale kit (8 x 12 in.). This kit includes signs, checklists and pre-labeled price stickers. Garage sales have never been easier.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.