Gilt Gold Push Pin Picture Hook 20 lb 3 pk
- Mfr # 122320
- Zoro # G309200740
product price:
$
3.95
/pk of 10, $0.40/ea
Sold in multiples of 10 pks for
$39.50
Key Features
Material
Steel
Color
Gold
Length
1.94 in
Height
0.63in
Item Type
Picture Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122320
- Zoro #
- G309200740
- UPC #
- 8236702255
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 1.94 in
- Height
- 0.63in
Details
- Material
- Steel
- Color
- Gold
- Item Type
- Picture Hook
- Finish
- Gilt
Description
HillmanTM Decorative Push Pin Hangers are easy to install for quick hanging needs. Hangers are available in several styles. Simply choose desire location and press into wall. Available in several finishes to fit your decorative taste. *
- • Easy to install for quick hanging needs
- • Hangers are available in several styles
- • Simply choose desire location and press into wall
- • Available in several finishes to fit your decorative taste
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.