Gilt Push Pin Picture Hook 10 lb 3 pk
- Mfr # 122210
- Zoro # G409200787
product price:
$
5.45
/pk of 10, $0.55/ea
Sold in multiples of 10 pks for
$54.50
Key Features
Material
Steel
Item Type
Picture Hook
Finish
Gilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122210
- Zoro #
- G409200787
- UPC #
- 8236495478
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Item Type
- Picture Hook
- Finish
- Gilt
Description
HillmanTM Decorative Push Pin Hangers are easy to install for quick hanging needs. Hangers are available in several styles. Simply choose desire location and press into wall. Available in several finishes to fit your decorative taste. *
- • Easy to install for quick hanging needs
- • Hangers are available in several styles
- • Simply choose desire location and press into wall
- • Available in several finishes to fit your decorative taste
- • Decorative hanger for wall hangings, plaques and more
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.