Grade 2, 7/16"-14 Steel, Zinc Plated Finish, 5 in L

  • Mfr # 57057

  • Zoro # G504058061


product price:  $47.45
/ea

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57057
Zoro #
G504058061
UPC #
8236075267
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

Features
  • 7/16"-14 x 5"
  • Hex head.
  • Grade 2
  • Zinc plated steel.
Specifications
  • Dimension: 3.3" H x 4.5" W x 6.8" L
  • Weight: 6.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.