This item is Discontinued.

This item is Discontinued.
Grade 5 Hex Head Cap Screw, Steel (Discontinued)
Mfr #
200408
Zoro #
G3687036
UPC # 8236078411
Country of Origin United States
Category Hex Head Cap Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200408
Zoro #
G3687036
UPC #
8236078411
Country of Origin
United States
Dimensions
Size
3/4"-10 x 2"
Details
System of Measurement
Inch
Finish
Zinc
Item
Hex Head Cap Screw
Thread Type
USS Coarse
Point Type
Blunt
Primary Color
Silver
Package Type
C-Pak
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.