Group 840141 10 x 14 in. Black & Red Aluminum Posted Keep Out Sign - 6 Piece
- Mfr # 840141
- Zoro # G903992485
product price:Â
$
33.59
/ea
Key Features
Legend
Posted No Trespassing Keep Out
Width
8.2 in
Height
14 in
Sign Material
Aluminum
Sign Background Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840141
- Zoro #
- G903992485
- UPC #
- 45899382202
- Country of Origin
- China
- Item
- Sign
- Legend
- Posted No Trespassing Keep Out
- Sign Material
- Aluminum
- Sign Background Color
- Black
Dimensions
- Width
- 8.2 in
- Height
- 14 in
Description
Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Features- Black & Red Aluminum Posted Keep Out Sign
- Increases the safety of your property
- Contrasting colors attract attention
- Weather-resistant
- Increases the safety of your property
- Color: Black & Red
- Size: 10" x 14"
- Base Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.