Group 840478 1.5 in. Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 2 - 6 Piece
- Mfr # 840478
- Zoro # G704037217
product price:Â
$
25.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840478
- Zoro #
- G704037217
- UPC #
- 87200002027
- Country of Origin
- China
Description
Simple and classic, these Angle-Cut Adhesive Numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Black & Gold Glossy Aluminum Angle-Cut Adhesive Number - 2
- Durable material
- Weather-resistant
- Can be used on mailboxes or homes
- Adhesive and easy to apply
- Display in a location that is easily visible from the street
- Color: Black & Gold
- Size: 1.5"
- Base Material: Aluminum
- Finish: Glossy
- Mounting Type: Adhesive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.