Group 841598 4 in. Nail-On Reflective Plastic House Number - 1 - 3 Piece
- Mfr # 841598
- Zoro # G903992782
product price:Â
$
19.15
/ea
Key Features
Mounting
Nail-On
Color
Silver
Height
0.25in
Post Material
Plastic
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 841598
- Zoro #
- G903992782
- UPC #
- 45899374016
- Country of Origin
- China
Dimensions
- Height
- 0.25in
- Width
- 3 in
Details
- Item
- Number
- Mounting
- Nail-On
- Color
- Silver
- Post Material
- Plastic
- Features
- Reflective; Weather Resistant
Description
Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Features- Nail-On Reflective Plastic House Number - 1
- Mounting nails included
- Can be used on mailboxes or homes
- Display house numbers in a place that is easily visible from the street
- Size: 4"
- Base Material: Plastic
- Finish: Reflective
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.