Group 841138 8 x 12 in. Red & Black Plastic Sortie Sign - 6 Piece
- Mfr # 840026
- Zoro # G403992596
product price:Â
$
47.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840026
- Zoro #
- G403992596
- UPC #
- 45899391143
- Country of Origin
- China
Description
Grab attention with this eye-catching sign to ensure visibility and success while advertising your rental. Made of sturdy, weather-resistant material, it can be used both indoors and outdoors. This sign is sure to help interested renters make their choice.
Features- Red & Black Plastic for Rent Sign
- Customizable space
- Used for attracting possible customers
- Bright and eye-catching
- Weather-resistant
- Color: Red & Black
- Size: 15" x 19"
- Base Material: Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.