Shop HILLMAN

Group 844011 3 in. Adhesive Circle Reflectors Blue - 1 6 Piece

  • Mfr # 844011

  • Zoro # G003991999


product price:  $47.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844011
Zoro #
G003991999
UPC #
45899333662
Country of Origin
China

Description

Adhesive Circle Reflectors

Adhesive reflectors bring awareness to trucks, boats, edges and more. Versatile and easily mounts onto a variety of surfaces. Made of weather-resistant material, this reflector is highly visible and increases safety.

Features
  • Used to line driveways for increases visibility for drivers
  • Made of a durable weather resistant material
  • Weather-resistant
  • Multi-functional
  • Adhesive back works best when applied to a smooth surface
  • 10 Piece
Specifications
  • Color: Blue
  • Size: 3 in.
  • Base Material: Plastic
  • Mounting Type: 2 pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.