Shop HILLMAN

Group 844041 6 in. Matte Black Plastic House Number - 1 - 6 Piece

  • Mfr # 844041
  • Zoro # G503993325

product price: 
$
45.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
844041
Zoro #
G503993325
UPC #
30546806019
Country of Origin
China

Description

Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Matte Black Plastic House Number - 1
  • Mounting hardware included
  • Durable plastic construction
  • Can be used on mailboxes or homes
  • Weather-resistant
  • Display house numbers in a place that is easily visible from the street
Specifications
  • Size: 6"
  • Base Material: Plastic
  • Finish: Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.