Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers

  • Mfr # 847026

  • Zoro # G503992335


product price:  $23.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
847026
Zoro #
G503992335
UPC #
45899362280
Country of Origin
China

Description

These stencils are perfect for crafts and address identification, these stencils create clear, easy to read text on any surface. Made of reusable oil board to withstand multiple uses. Re-sealable container contains letters, numbers, symbols, and punctuation.

Features
  • Oil Board Stencil Pack Letters & Numbers
  • Re-sealable clamshell container
  • Made of long lasting 410 gauge oil board
  • Letters, numbers and punctuation included
Specifications
  • Size: 2"
  • Base Material: Oil Board

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.