This item is Discontinued.

Hillman Hillman Group 839616 3 in. Black Glossy Vinyl Thin Die-Cut Adhesive Number - 3 -  6 Piece 839616

Hillman Group 839616 3 in. Black Glossy Vinyl Thin Die-Cut Adhesive Number - 3 - 6 Piece (Discontinued)

  • Mfr # 839616
  • Zoro # G704037088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
839616
Zoro #
G704037088
UPC #
8236470499
Country of Origin
China

Description

Simple and classic, these Die-cut Adhesive numbers are perfect for use on a mailbox or your home. The durable construction stands up to weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Black Glossy Vinyl Thin Die-Cut Adhesive Number - 3
  • Durable material
  • Weather-resistant
  • Can be used on mailboxes or homes
  • Adhesive and easy to apply
  • Display in a location that is easily visible from the street
Specifications
  • Color: Black
  • Size: 3"
  • Base Material: Vinyl
  • Finish: Glossy
  • Mounting Type: Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.