This item is Discontinued.

Hillman Hillman Group 839818 2 x 8 in. Nickel Mylar Black Please Keep Door Closed Sign - 6 Piece, 839818 839818

Hillman Group 839818 2 x 8 in. Nickel Mylar Black Please Keep Door Closed Sign - 6 Piece, 839818 (Discontinued)

  • Mfr # 839818
  • Zoro # G204037052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
839818
Zoro #
G204037052
UPC #
8236471502
Country of Origin
China

Description

Ensure that policies are respected with this durable sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.

Features
  • Nickel Mylar Black Please Keep Door Closed Sign
  • Clean and simple to understand
  • Easily mounted
  • Highly Visible
Specifications
  • Color: Black
  • Size: 2" x 8"
  • Base Material: Mylar
  • Finish: Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.