This item is Discontinued.

Hillman Hillman Group 841630 4 in. Nail-On Black Aluminum House Number - 7 -  3 Piece 841630

Hillman Group 841630 4 in. Nail-On Black Aluminum House Number - 7 - 3 Piece (Discontinued)

  • Mfr # 841630
  • Zoro # G003992439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
841630
Zoro #
G003992439
UPC #
45899375075
Country of Origin
China

Description

Simple and classic, these nail-on numbers are perfect for use on a mailbox or your home. The sturdy construction stands up to any weather. These numbers are a great way to help make your address more visible to visitors and emergency workers alike.

Features
  • Nail-On Black Aluminum House Number - 7
  • Clear and easy to read
  • Weather-resistant
  • Tools needed - Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
  • Tip - Display house numbers where they are visible from the street
  • Mount on any flat surface
Specifications
  • Size: 4"
  • Base Material: Aluminum
  • Finish: Black Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.