This item is Discontinued.

Hillman Hillman Group 842056 10 x 14 in. Red & Black Aluminum Danger No Smoking Sign - 6 Piece, 840139 840139

Hillman Group 842056 10 x 14 in. Red & Black Aluminum Danger No Smoking Sign - 6 Piece, 840139 (Discontinued)

  • Mfr # 840139
  • Zoro # G303768208
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840139
Zoro #
G303768208
UPC #
45899382226
Country of Origin
China

Description

Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.

Features
  • Red & Black Aluminum White Boarder Keep Out Sign
  • Increases the safety of your property
  • Contrasting colors attract attention
  • Weather-resistant
  • Increases the safety of your property
Specifications
  • Color: Red & Black
  • Size: 10" x 14"
  • Base Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.