This item is Discontinued.

Hillman Hillman Group 843271 4 in. Polished Brass Distinctions Brass Adhesive Plaque Number - 1 -  3 Piece 843271

Hillman Group 843271 4 in. Polished Brass Distinctions Brass Adhesive Plaque Number - 1 - 3 Piece (Discontinued)

  • Mfr # 843271
  • Zoro # G903992850
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843271
Zoro #
G903992850
UPC #
45899400616
Country of Origin
China

Description

Elegant and easy to use, these adhesive house numbers from Distinctions stick onto any smooth surface for a tool-free option. Add them to an address plaque or to your mailbox. With Distinctions, numbering your home has never been so simple.

Features
  • Polished Brass Distinctions Brass Adhesive Plaque Number - 1
  • Clear and easy to read
  • Weather-resistant
  • Simple to use
  • Affixes to any non-porous surface such as glass doors or mailboxes
  • Tip - Use with a Distinctions Address Plaque
Specifications
  • Size: 4"
  • Base Material: Brass
  • Finish: Polished Brass
  • Mounting Type: Adhesive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.