This item is Discontinued.

Hillman Hillman Group 843292 10 x 14 in. White Aluminum No Fishing Sign, 843292 843292

Hillman Group 843292 10 x 14 in. White Aluminum No Fishing Sign, 843292 (Discontinued)

  • Mfr # 843292
  • Zoro # G104036803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843292
Zoro #
G104036803
UPC #
45899400821
Country of Origin
China

Description

Ensure that policies are respected with this durable sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.

Features
  • White Aluminum No Fishing Sign
  • Contrasting colors attract attention
  • Increases the safety of property
  • Won't fade in high temperatures
Specifications
  • Color: White
  • Size: 10" x 14"
  • Base Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.