This item is Discontinued.

Hillman Hillman Group 843296 10 x 14 in. White Aluminum Security Cameras in Use Sign -  6 Piece 843296

Hillman Group 843296 10 x 14 in. White Aluminum Security Cameras in Use Sign - 6 Piece (Discontinued)

  • Mfr # 843296
  • Zoro # G904036829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843296
Zoro #
G904036829
UPC #
45899400869
Country of Origin
China

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • White Aluminum Security Cameras in Use Sign
Specifications
  • Color: White
  • Size: 10" x 14"
  • Base Material: Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.