This item is Discontinued.

Hillman Hillman Group 843388 11 x 11 in. Yellow Tyvek Posted Private Property Violators Will Be Prosecuted Sign - 2 Roll -  1 Piece 843388

Hillman Group 843388 11 x 11 in. Yellow Tyvek Posted Private Property Violators Will Be Prosecuted Sign - 2 Roll - 1 Piece (Discontinued)

  • Mfr # 843388
  • Zoro # G403992626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843388
Zoro #
G403992626
UPC #
45899401781
Country of Origin
China

Description

Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.

Features
  • Yellow Tyvek Posted Private Property Violators Will Be Prosecuted Sign
  • Deters trespassing
  • Weather-resistant
  • Made of heavy gauge plastic
  • Fluorescent and eye-catching
  • 25 Piece Roll
Specifications
  • Color: Yellow
  • Size: 11" x 11"
  • Base Material: Tyvek

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.