This item is Discontinued.

Hillman Hillman Group 843469 10 x 14 in. White Styrene Die-Cut for Sale Sign -  - Pack of 6 6 Piece 843469

Hillman Group 843469 10 x 14 in. White Styrene Die-Cut for Sale Sign - - Pack of 6 6 Piece (Discontinued)

  • Mfr # 843469
  • Zoro # G604036792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
843469
Zoro #
G604036792
UPC #
45899402597
Country of Origin
China

Description

Grab attention with this eye-catching "For Sale sign to ensure visibility for your sale. Contrasting colors help grab attention and large font ensures that the sign is easy to read.

Features
  • White Styrene Die-Cut for Sale Sign
  • Contrasting colors help draw attention
  • Durable and weather resistant
  • Fluorescent and eye-catching
  • Easy to read font
  • Pack of 6
Specifications
  • Color: White
  • Size: 10" x 14"
  • Base Material: Styrene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.