
Hillman Group 845623 2 x 8 in. Black & Silver Nickel Mylar Watch Your Step Sign, 845623
Mfr # 845623
Zoro # G304037396
product price:Â $28.39
/eaKey Features
Legend
Watch Your Step
Sign Material
Plastic
Height
2in
Length
0.02 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
845623
Zoro #
G304037396
UPC #
18714000865
Country of Origin
China
Dimensions
Height
2in
Length
0.02 in
Width
8 in
Details
Item
Sign
Legend
Watch Your Step
Sign Material
Plastic
Sign Background Color
Silver
Description
Help customers by clearly labelling entrances with this durable, Adhesive sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.
Features- Black & Silver Nickel Mylar Watch Your Step Sign
- Clearly labels entrance ways to customers and staff
- Fluorescent, colorful, eye-catching
- Color: Black & Silver
- Size: 2" x 8"
- Base Material: Mylar
- Finish: Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.