This item is Discontinued.

Hillman Hillman Group 845898 6 in. Gray & Black Reflective Plastic House Number - 6 845898

Hillman Group 845898 6 in. Gray & Black Reflective Plastic House Number - 6 (Discontinued)

  • Mfr # 845898
  • Zoro # G404059892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
845898
Zoro #
G404059892
UPC #
18714800366
Country of Origin
China

Description

Style and function come together with this house number from Distinctions. The flush mounting style is classic and simple to install. Made from rust-resistant zinc, this piece is durable and weatherproof. With Distinctions, numbering your home has never been so simple.

Features
  • Gray & Black Reflective Plastic House Number - 6
  • Clear and easy to read
  • Made with weather-resistant zinc
  • Hardware and mounting instructions included
  • Tools needed - Pencil, Phillips-head screwdriver, drill, 3/32" drill bit
  • Tip - Display house numbers where they are visible from the street
Specifications
  • Color: Gray & Black
  • Size: 6"
  • Base Material: Plastic
  • Finish: Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.