
Hillman Group 848594 2 x 8 in. Nickle Mylar Employees Must Wash Hands Sign - 1 6 Piece, 848594
Mfr # 848594
Zoro # G404036817
product price:Â $26.45
/eaKey Features
Legend
Wash Hands
Sign Material
Plastic
Height
2 in
Width
8 in
Sign Background Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
848594
Zoro #
G404036817
UPC #
45899316948
Country of Origin
China
Dimensions
Height
2 in
Width
8 in
Details
Item
Decal
Legend
Wash Hands
Sign Material
Plastic
Sign Background Color
Silver
Description
Nickle Mylar Employees Must Wash Hands Sign
Ensure that policies are respected with this durable sign. Having clear and visible signs can help increase security and safety. This sign is sure to convey a message clearly and efficiently.
Features- Clean and simple to understand
- Easily mounted
- Highly Visible
- Size: 2 x 8 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.