This item is Discontinued.

Hillman Hillman Group 848628 8 x 12 in. Plastic Garage Sale Sign with Money Graphics  Yellow -  6 Piece 848628

Hillman Group 848628 8 x 12 in. Plastic Garage Sale Sign with Money Graphics Yellow - 6 Piece (Discontinued)

  • Mfr # 848628
  • Zoro # G404059465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
848628
Zoro #
G404059465
UPC #
45899317280
Country of Origin
China

Description

Plastic Garage Sale Sign with Money Graphics

Grab attention with this eye-catching sign to ensure that your garage sale is the most successful you've ever had. This functional sign even has space to write the date and address. This sign is sure to help buyers find your garage sale, maximizing your sales.

Features
  • Contrasting colors attract attention
  • Helps alert potential buyers to your sale
  • Weather-resistant
Specifications
  • Color: Yellow
  • Size: 8 x 12 in.
  • Base Material: Plastic
  • Finish: 6 Pack
  • Mounting Type: Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.