Group RSC 53719 0.25 x 3 in. Toggle Bolt
- Mfr # 53719
- Zoro # G803729150
product price:Â
$
45.89
/ea
Key Features
Anchor Length
3"
Usable Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53719
- Zoro #
- G803729150
- UPC #
- 8236106770
- Country of Origin
- China
- Item
- Toggle Bolt
Dimensions
- Anchor Length
- 3"
- Usable Length
- 3 in
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very besthouseware supplies for allhome needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 0.25 x 3 in. Toggle Bolt
- For ultimate strength and durability
- Size: 0.25 x 3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.