Zoro Homepage

Hammer In Anchor, 1-1/2" L, 5 PK

  • Mfr # 41432

  • Zoro # G909204629


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 5 for $40.75

Key Features

Compatible Material
Cement Board
Anchor Length
1-1/2"
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41432
Zoro #
G909204629
UPC #
8236428742
Country of Origin
United States

Dimensions

Anchor Length
1-1/2"

Details

Item
Hammer In Anchor
Compatible Material
Cement Board
Head Type
Round

Description

Hammer drive anchors are used for light duty fastening. They are best suited for dry, or indoor environments. Do not use for overhead installation projects. They can be used in base materials such as brick, concrete, and concrete block. Installations are permanent and cannot be removed without destroying. *


  • • Use on brick, concrete and hollow block
  • • Building code approved
  • • Holds up to 285 lbs. for concrete, 215 lbs. for block, 190 lbs. for brick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.