Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware, 123128 50 ft. 20 Gauge, Copper Wire

  • Mfr # 156539

  • Zoro # G004143892


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156539
Zoro #
G004143892
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 50 ft.
  • 20 Gauge.
  • Copper Wire.
  • Dimension - 4.8 x 3.5 x 0.6 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.