Shop HILLMAN
See all product information
Create Account
Hardware, 240168 0.38-16 x 3 in. Carriage Bolt, Pack - 50
- Mfr # 800964
- Zoro # G603999364
product price:Â
$
44.19
/ea
Key Features
Fastener Length
3 in
Material
Steel
Neck Type
Square
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800964
- Zoro #
- G603999364
- UPC #
- 747925482213
- Country of Origin
- China
- Material
- Steel
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
Dimensions
- Fastener Length
- 3 in
Description
Features
- Carriage Bolt.
- Pack - 50.
- Steel Round Head.
- Square Neck.
- Coarse Thread.
- Size - 0.38-16 x 3 in.
- Dimension - 0.4 x 0.4 x 5.22 in.
- Item Weight - 5.22 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.