Zoro Homepage

Hardware, 250418 10-24 x 1-0.43 in. Screw - 68 Count

  • Mfr # 250418

  • Zoro # G803701255


product price: $31.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250418
Zoro #
G803701255
UPC #
38902167774
Country of Origin
Taiwan, Province of China

Description

Powerpro, 68 Count, 10-24 x 1-7/16", Waffle Head & Winged Self Drilling Wood To Metal Screw, Star Drive & Pro-Stick Bit Prevent Cam-Out & Increase Stability While Driving, Self-Drilling Tip Means No Pre-Drilling, Quickly Penetrates Metal Up To 1/8", 11 Gauge.

Features
  • Screw
  • 68 Count
Specifications
  • Size: 10-24 x 1-0.43 in.
  • Country of Origin: Taiwan
  • Weight: 4.18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.