
Hex Head Cap Screw, Galvanized Stainless Steel, 2-1/2 in L
Mfr # 8399750
Zoro # G209088110
product price: $62.99
/eaKey Features
External Hex Drive
System of Measurement
Inch
Fastener Length
2-1/2 in
Material
Stainless Steel
Finish
Galvanized
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8399750
Zoro #
G209088110
UPC #
8236133264
Country of Origin
China
Dimensions
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.