Zoro Homepage

Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L

  • Mfr # 5018007

  • Zoro # G509088230


product price: $47.35
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
4-1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018007
Zoro #
G509088230
UPC #
8236143430
Country of Origin
China

Dimensions

Fastener Length
4-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.