Zoro Homepage

Hex Head Cap Screw, Plain Stainless Steel, 6 in L

  • Mfr # 0831594

  • Zoro # G309203437


product price: $48.65
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
6 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831594
Zoro #
G309203437
UPC #
8236143461
Country of Origin
Unknown

Dimensions

Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these coarse partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *


  • • USS partially threaded along shank
  • • Screws feature a washer face under the head for a better seal
  • • 18-8 stainless steel finish for enhanced corrosion resistance
  • • Hex cap head and machine threads provide high torque capability
  • • 25 pieces per retail package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.