
Hex Head Cap Screw, Zinc Plated Steel, 6 in L
Mfr # 57058
Zoro # G309088157
product price: $49.15
/eaKey Features
External Hex Drive
System of Measurement
Inch
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57058
Zoro #
G309088157
UPC #
8236075281
Country of Origin
China
Dimensions
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.