
Hex Head Tap Bolt, Zinc Plated Steel, 4 in L, 50 PK
Mfr # 5323316
Zoro # G809281287
product price:Â $50.99
/pk 50, $1.02/eaKey Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5323316
Zoro #
G809281287
UPC #
8236175042
Country of Origin
China
Dimensions
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Hex Head Tap Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.