Zoro Homepage

Hex Nut, 3/4"-10, Grade 5

  • Mfr # 5321856

  • Zoro # G304031417


product price: $34.35
/ea

Key Features

Thread Size
3/4"-10
Material Grade/Class
Grade 5
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5321856
Zoro #
G304031417
UPC #
8236071917
Country of Origin
China

Dimensions

Thread Size
3/4"-10

Details

Item
Hex Nut
Material Grade/Class
Grade 5
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Features
  • USS/ coarse thread
  • Grade 5
  • Heat treated zinc
  • Size: 3/4''-10
  • Box of 20
Specifications
  • Diemension: 4.6" H x 3.5" W x 2.2" L
  • Weight: 2.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.