Hex Nut, 3/8 inch, Steel, 2 Grade, Zinc Plated, 50 PK

  • Mfr # 57309

  • Zoro # G210356727


product price: $89.89
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Thread Size
3/8 inch
Material
Steel
Material Grade/Class
2 Grade
Finish
Zinc Plated
System of Measurement
USS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57309
Zoro #
G210356727
UPC #
8236405361
Country of Origin
China

Dimensions

Thread Size
3/8 inch

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
2 Grade
Finish
Zinc Plated
System of Measurement
USS
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.