
Hex Nut, 5/8"-11, Steel, Zinc Plated
Mfr # 718601
Zoro # G304000420
product price: $28.29
/eaKey Features
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
718601
Zoro #
G304000420
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Details
Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Description
Features
- Type - Hex Nut
- Coarse Thread
- Finish - Zinc Plated Steel
- 25 Pack
- Size - 5/8-11 in.
- Dimension - 3.5 x 3.4 x 2.2 in.
- Item Weight - 1.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.